STAHLWILLE 40031214 12 X 14MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40031214
Rubix:2018292
EAN:4018754017805



Documents
Product details : STAHLWILLE 40031214 12 X 14MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x32x170 mm |
|---|---|
| Logistic Weight | 63 g |
| Opening | 12x14 |
| Length | 170 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.41 excl. VAT
/ Each
£ 11.29 incl. VAT
- Usually arrives within 14 working days
