Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
FACOM WRECKING BAR 1260.70
FACOM WRECKING BAR 1260.70
1260 - Crow bars
References
facom:
1260.70
rubix:
1231394
ean:
3148512259053
Technical specifications
Length
710
mm
Weight
1140
g
See all Specifications
Product details
Technical specifications
Product details : FACOM WRECKING BAR 1260.70
1260 - Crow bars
- Forged, one flat end and one nail-claw, hardened to 45 HRc.
-Presentation: red lacquered; polished, varnished ends.
Technical specifications
Attributes
Logistic Weight
1960
g
Packaged dimensions (D x W x H)
710
x
115
x
45
mm
Package weight
1990
g
Length
710
mm
Weight
1140
g
Width
39
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.98
excl. VAT
/
Each
£
49.18
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3684-16 PRY BAR 406MM
STANLEY 1-55-515 WONDERBAR PRYBAR 12.5 INCH
ROEBUCK 600WB WRECKING BAR 24 INCH
STANLEY 1-55-526 WONDERBAR PRYBAR 21 INCH
FACOM CROWBAR 268.4
BAHCO 2484/S4 PRY BAR SET 4 PCS
SEALEY AK206 4PC PRY-BAR SET
STANLEY 0-55-116 MOULD PRECISION PRYBAR 8 INCH
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 1000MM 845656
STANLEY 1-55-503 FATMAX SPRING STEEL WRECK BAR 24 INCH
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 1000 845660
FACOM CROWBAR 269
GEDORE 38 24 TYRE LEVER 6332910
ROEBUCK 72CP30 72 X 30MM CROWBAR CH/PT
ECLIPSE WRECKING BAR 18IN 450mm RIPPA 18