FACOM 50MM SHRINKING DRESSER 867D.DS

N° 2 swaging hammer

See technical information

References

Facom:867D.DS
Rubix:1235889
EAN:3148516930972
brand logo

Technical specifications

Typeplanishing hammer
Section50 x 30 mm
Length295 mm
See all Specifications

Product details : FACOM 50MM SHRINKING DRESSER 867D.DS


N° 2 swaging hammer
- Grid surface
- Safety fitting.
- Fine polished head.
- Hickory handle.
- Spare handle and holder: 211.MH26.

Technical specifications


Attributes
Logistic Weight303 g
Packaged dimensions (D x W x H)292x59x30 mm
Package weight303 g
Typeplanishing hammer
Section50 x 30 mm
Length295 mm
Weight310 g
Diameter30 mm
Shapeflat
Handlehickory
Head length50 mm
£ 57.52 excl. VAT
/ Each
£ 69.02 incl. VAT
  • Delivery usually within ( 14 ) days