References
Draper Expert:51281
Rubix:88690306
Manufacturer :51281

Product details : DRAPER EXPERT 51281 CLUB HAMMER WITH HICKORY SHAFT 1KG
This club hammer is forged from hardened and tempered fine-grain high carbon steel. The head has a matt black finish with polished faces and a protective coating for corrosion protection. The shaft is crafted from straight-grained natural hickory, sanded, and lacquered.
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 43 x 43 mm |
| Length | 247 mm |
| Weight | 1000 g |
| Shape | rectangular |
| Handle | hickory handle (straight-grained natural wood), sanded and varnished |
| Head length | 89 mm |
| Material | fine-grain carbon steel head (hardened and tempered); hickory handle |
Show UNSPSC/ECL@SS
£ 17.39 excl. VAT
/ Each
£ 20.87 incl. VAT
- Delivery usually within ( 7 ) days
