THOR 245711 THOR ROUND SOLID COPPER MALLET WOOD HANDLE
Thor Round Mallet
See technical informationSee documentsReferences
Thor Hammer:24-5711
Rubix:215720
EAN:5012936571108

Documents
Product details : THOR 245711 THOR ROUND SOLID COPPER MALLET WOOD HANDLE
Mallet Round, Solid Copper, Wood Handle, Head Weight 11 Lb, 70 mm Diameter. THOR (24-5711), Features: ROUND SOLID COPPER MALLET WITH WOOD HANDLE, Manufactured from 99.9% Pure Extruded Electrolytic Copper rod. The Cylindrical Copper heads provide a firm positive blow without the risk of damage to expensive components. Fitted with a wood handle and some sizes available with an alternative plastic handle. Larger sizes only available with Fibreglass (FG) handles. Ideal for positive blows on highly finished or closely ground machined parts throughout the aircraft, automotive and shipping industries.
Strengths
Manufactured from 99.9% Pure Electrolytic Copper rod
Provides a firm blow without the risk of damage to expensive components
Provides a firm blow without the risk of damage to expensive components
Applications
Used by tool and gauge makers and for bearing assembly in heavy industrial applications such as earth moving equipment, shipping, locomotive assembly
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 915 mm |
| Weight | 5200 g |
| Diameter | 70 mm |
| Material | 99,9% pure electrolytic copper |
Show UNSPSC/ECL@SS
£ 157.04 excl. VAT
/ Each
£ 188.45 incl. VAT
- Usually arrives within 14 working days
