DRAPER EXPERT 63350 FIBREGLASS SHAFT CLUB HAMMER 1KG

Draper

See technical information
References
Draper Expert:63350
Rubix:4516312
Manufacturer :63350
brand logo
Technical specifications
Typesledgehammer
Section90 x 40 mm
Length265 mm
See all Specifications

Product details : DRAPER EXPERT 63350 FIBREGLASS SHAFT CLUB HAMMER 1KG


Polished face solid forged head from fine grain high carbon steel correctly hardened and tempered with a lacquer coating for rust protection. Solid fibreglass core shaft fitted with shock absorbing PP/TPR grip.

Technical specifications


Attributes
Typesledgehammer
Section90 x 40 mm
Length265 mm
Weight1000 g
Shapeflat
Handlehandle with fiberglass core and soft-grip pp/tpr handle.
Materialhigh-carbon steel (head); fiberglass (handle); pp/tpr (grip).
Show UNSPSC/ECL@SS
£ 19.08 excl. VAT
/ Each
£ 22.90 incl. VAT
  • Delivery usually within ( 7 ) days