"ROEBUCK 895920 4-IN-1 RATCHET RING SPANNER 8"" 10-12"" 13 MM - METRIC"
4-IN-1 RATCHET RING SPANNER
See technical informationSee documentsReferences
Superseded Ref:5044459
Roebuck:895920
Rubix:270A3683
Manufacturer :895920
EAN:3660338482205
Documents
Product details : "ROEBUCK 895920 4-IN-1 RATCHET RING SPANNER 8"" 10-12"" 13 MM - METRIC"
4 dimensions in 1: handy and cost-effective alternative to ratchet spanners set
Ratchet with 72 teeth: for more efficiency and accessibility
Ratchet spanner with robust integrated reverse mechanism: improve speed and efficiency
12-points head: for a better grip
Technical specifications
Attributes
| Opening | 8x10x12x13 |
|---|---|
| Length | 150 mm |
| Type | box wrench |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 11.15 excl. VAT
/ Each
£ 13.38 incl. VAT
- In stock: Next day delivery



