Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK 880475 OFF-SET COMBINATION WRENCH 12MM
ROEBUCK 880475 OFF-SET COMBINATION WRENCH 12MM
OFFSET COMBINATION SPANNERS - METRIC
References
roebuck:
880475
rubix:
216A9935
ean:
3660338338762
Technical specifications
Opening
12
Length
167.5
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 880475 OFF-SET COMBINATION WRENCH 12MM
Standard: ISO 3318 / DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
The bent end allows to limit the oscillation of the obstacles and to improve the comfort of use.
Made of chrome vanadium steel.
Technical specifications
Attributes
Opening
12
Length
167.5
mm
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.89
excl. VAT
/
Each
£
5.87
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
FACOM T SKT WREN WITH 99C.16
FACOM 440.25 COMBINATION WRENCH 25MM
FACOM ANG.SOCK.WREN 76.15
MELFORM MEL TM 17 18MM HEX X 19MM HEX X 127MM LONG BOX SPANNER
BAHCO 11M-22 LONG COMBINATION WRENCH 22MM
KNIPEX 980017 OPEN JAW WRENCHES
FACOM 70A.30 FLARE NUT WRENCH
GEDORE 6056380 GEDORE FLAT RING SPANNER 32X36MM
GEDORE RED R03800015 15 INCH ADJUSTABLE SPANNER
GEDORE 6354720 44 6 CALIPER FACE SPANNER 6MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 32MM 865322
ROEBUCK RING SPANNER 11X13
GEDORE 36MM OE SLOGSPANNER 133 36
STAHLWILLE 02500028 3/8 INCH DRIVE X 7/16 AF CROW-FOOT
WERA 020264 6002 JOKER DOUBLE OPEN-ENDED WRENCH 30 X 32MM