Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK ADJUSTABLE WRENCH 15 INCH PHOSPHATE
ROEBUCK ADJUSTABLE WRENCH 15 INCH PHOSPHATE
Adjustable Wrench - Phosphate
References
roebuck:
4972102
rubix:
248008
ean:
3660338482304
Technical specifications
Opening
45
Length
375
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ADJUSTABLE WRENCH 15 INCH PHOSPHATE
Standard: ISO 6787
Chromium-vanadium steel with phosphate finish for extra durability
More accessibility thanks to the 22.5° head tilt
Measuring scale in mm on the jaw to quickly obtain the size of nuts, tubes, etc.
Perfectly parallel jaw surfaces
Ergonomic handle with hanging hole for easy storage
Tapered handle for better grip and lighter weight for large dimensions (450 mm and 600 mm)
Direction of rotation of the thumbwheel: left
Technical specifications
Attributes
Opening
45
Length
375
mm
Finishing
Phosphate
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.28
excl. VAT
/
Each
£
91.54
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
FACOM 41MM SLOGGING WRENCH 51BS.41
GEDORE 8791-29 36MM SPIGOT FIT OPEN END 16MM
BAHCO 133SGM-60 OPEN END WRENCH
GEDORE 7R COMBINATION RATCHET SPANNER 32MM
GEDORE 7112-19 OPEN END FITTING 7689790
BRITOOL EXPERT STUBBY RATCHET WRENCH 12MM
BRITOOL EXPERT COMBINATION WRENCH 13MM
FACOM 55A.5/8X3/4 55A OFFSET RING SPANNER 5/8 X 3/4 INCH A/F
GEDORE 6337390-4OZ PIN SPANNER 80>90
STAHLWILLE 03190028 1/2 INCH DRIVE X 28MM CROW RING SPANNER
MAKITA SC00000166 WRENCH
FACOM COMBINATION WRENCH 440.13/16SR
GEDORE 2-8X9MM DOUBLE ENDED RING SPANNER
ROEBUCK WRENCH SOCKET 6X12 OPENING 10MM 865301
FACOM ANG.SOCK.WREN 76.28