Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 01500024 1/4 INCH DRIVE X 3/8 AF CROW FOOT
STAHLWILLE 01500024 1/4 INCH DRIVE X 3/8 AF CROW FOOT
540a series CROW-FOOT spanners
References
stahlwille:
01500024
rubix:
4527142
ean:
4018754173839
Technical specifications
Length
25.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 01500024 1/4 INCH DRIVE X 3/8 AF CROW FOOT
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
13
x
35
x
50
mm
Logistic Weight
17
g
Length
25.5
mm
Weight
17
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.42
excl. VAT
/
Each
£
43.70
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
FACOM 60MM SLOGGING WRENCH 51BS.60
FACOM PIN WRENCH 126A.80
GEDORE DOUBLE ENDED RING SPANNER NO.2 6018610
GEDORE RED R09100210 21MM COMBINATION SPANNER
GEDORE 1B-27 1B COMBINATION SPANNER 27MM
BAHCO 6M-13-14 OPEN END WRENCH
GEDORE 13X17 SPANNER 2
FACOM 76.21 FORGED METRIC 12X6 POINT ANGLED OPEN-SOCKET WRENCHES 21 MM
FACOM SOCKET WRENCH 75.7
FACOM 17 X 19 RATCHET RING SPAN 65.17X19
BAHCO 6Z-13/16-7/8 OPEN END WRENCH
FACOM 467BF.10 FLEX HEAD RATCHET COMBINATION SPANNER 10MM
STAHLWILLE STRIKING RING SPANNER 32MM
BAHCO 1RZ-5/8 RATCHET COMBI SPANNER
STAHLWILLE 17 X 19MM DOUBLE ENDED RING SPANNER 41051719