STAHLWILLE 40483535 19/32 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40483535
Rubix:4526888
EAN:4018754020171



Documents
Product details : STAHLWILLE 40483535 19/32 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x35x172 mm |
|---|---|
| Logistic Weight | 74 g |
| Opening | 19/32 |
| Length | 170 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 18.01 excl. VAT
/ Each
£ 21.61 incl. VAT
- Usually arrives within 14 working days
