MAKITA DTW300Z NAKED IMPACT WRENCH


18V Impact Wrench LXT® DTW300Z

References
makita:DTW300Z
rubix:226A3798
ean:0088381898003
brand logo
brand logo
Technical specifications
Voltage18 V
Maximum torque330 N.m
Weight1.17 kg
See all Specifications

Product details : MAKITA DTW300Z NAKED IMPACT WRENCH


Powerful and extra-compact, 144 mm-long, 1/2" drive impact wrench. Small size and light weight make this tool easy to use, while offering a max. fastening torque of 330 Nm. Four power settings. A handy LED light.

Strengths

• Extremely compact thanks to a brushless motor
• Low power consumption thanks to brushless motor
• The narrow design of the handle ensures excellent handling
• Battery protection system automatically shuts off power when the battery level is low
• XPT (Extreme Protection Technology) is engineered for improved dust and water resistance for operation in harsh job site conditions

Technical specifications


Attributes
Voltage18 V
Maximum torque330 N.m
Weight1.17 kg
CordlessYes
Square drive adapter1/2 ''
Total length144 mm
Sound level108 dB
Show UNSPSC/ECL@SS
£ 190.53 excl. VAT
/ Each
£ 228.64 incl. VAT
  • In stock: Next day delivery