DEWALT DCF922N-XJ 18V XR 1/2 COMPACT IMPACT WRENCH DP N
XR Brushless Compact 1/2" Detent Pin Anvil Impact Wrench - Bare Unit
See technical informationReferences
Dewalt:DCF922N-XJ
Rubix:247A7404
Manufacturer :DCF922N-XJ
EAN:5035048743812

Product details : DEWALT DCF922N-XJ 18V XR 1/2 COMPACT IMPACT WRENCH DP N
The DCF922 18V XR Impact Wrench with Detent Pin Anvil was designed to easily handle various fastening projects.
Strengths
Get up to 406Nm of fastening torque and 610Nm of max breakaway torque in a 125mm long body with this compact power tool that offers easy maneuverability without sacrificing power.
Choose between 4 modes to allow for reliable high-level performance, operability, and versatility.
Dark work areas are no problem with this Cordless Impact Wrench, which comes with an LED work light for visibility in dimly lit spaces.
Choose between 4 modes to allow for reliable high-level performance, operability, and versatility.
Dark work areas are no problem with this Cordless Impact Wrench, which comes with an LED work light for visibility in dimly lit spaces.
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 610 N.m |
| Weight | 0.9 kg |
| Cordless | yes |
| Square drive adapter | 1/2 '' |
| No-load speed | 1500 rpm |
Show UNSPSC/ECL@SS
£ 234.08 excl. VAT
/ Each
£ 280.90 incl. VAT
- In stock: Next day delivery