BOSCH 06019J8301 GDS18V-1000 NAKED IMPACT WRENCH IN L-BOXX
GDS 18V-1000 cordless screwdrivers
See technical informationReferences
Bosch:GDS 18V-1000 (06019J8301)
Rubix:270A9850
Manufacturer :06019J8301
EAN:4059952564579




Product details : BOSCH 06019J8301 GDS18V-1000 NAKED IMPACT WRENCH IN L-BOXX
Full power, cordless freedom: 1/2" high-torque bolting machine with BITURBO Brushless technology
Strengths
User benefits
- High power and cordless freedom thanks to carbon-free motor and ProCORE18V batteries
- Excellent performance for highly demanding applications, with a tightening torque of 1,000 Nm and a breakaway torque of 1,600 Nm
- Great versatility and power control thanks to 3 speed/torque preselection positions
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 1000 N.m |
| Weight | 2.9 kg |
| Cordless | yes |
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 367.02 excl. VAT
/ Each
£ 440.42 incl. VAT
- Usually arrives within 14 working days
