MAKITA LS004GZ01 XGT BODY ONLY 260MM MITRE SAW


Circular mitre saw and circular cut-off saw on base Makita

References
makita:LS004GZ01
rubix:274A3722
ean:0088381748551
brand logo
brand logo

Product details : MAKITA LS004GZ01 XGT BODY ONLY 260MM MITRE SAW


40Vmax. 260 mm. 4,400 min⁻¹. Efficient brushless cordless saw with a remote start for dust extraction (AWS) for demanding use. Powered by XGT® 40V max battery this brushless saw is extremely powerful. Equipped with single sliding system and rail-forward design enables saw to be placed against wall for maximising work space. Mitre angles 60° and bevel angles 48°. Led light illuminates the working area.

Technical specifications


Attributes
No attributes to display for this product
£ 775.00 excl. VAT
/ Each
£ 930.00 incl. VAT
  • Usually arrives within 14 working days