EVOLUTION 046-0002A R210-CMS 210MM TCT MULTIPURPOSE COMP MITRESAW 110V


Rage R210-CMS 210mm TCT Multipurpose Compound Mitre Saw

References
evolution power tools:046-0002A
rubix:2586626
brand logo
brand logo
Technical specifications

Product details : EVOLUTION 046-0002A R210-CMS 210MM TCT MULTIPURPOSE COMP MITRESAW 110V


Small but mighty compound mitre saw. The R210-CMS may be small in size, but it faces up to the most demanding applications without even flinching. Utilising rage technology this compact machine will cut steel, aluminium and wood (even wood with nails), using just one blade. The cut through steel produces no heat, no burr and virtually no sparks. The highly portable R210-CMS offers high value and a professional performance, with fast, clean and accurate cuts. With a footprint of only 260 mm x 393 mm x 381 mm (H x W x L) when folded, it's compact design means easy storage and portability. The R210-CMS is supplied with a 210 mm RAGE multipurpose TCT blade (24 teeth), with a 210 mm blade diameter and 25.4 mm bore diameter.

Maximum cutting capacity
125 x 55mm Cross cut
125 x 35mm Berd cut
85 x 55mm Mitre cut
85 x 35mm Compound cut
6mm Steel plate
4mm Steel box section

Technical specifications


Attributes
Voltage110 V
Power1200 W
Blade diameter210 mm
Weight5.8 kg
MaterialCast Aluminium
Show UNSPSC/ECL@SS
£ 83.91 excl. VAT
/ Each
£ 100.69 incl. VAT
  • Usually arrives within 14 working days