MAKITA LS002GZ01 XGT BODY ONLY 216MM MITRE SAW


Circular mitre saw and circular cut-off saw on base Makita

References
makita:LS002GZ01
rubix:274A3720
ean:0088381733335
brand logo
brand logo

Product details : MAKITA LS002GZ01 XGT BODY ONLY 216MM MITRE SAW


40Vmax. 216 mm. 4 800 minˉ¹. Efficient brushless cordless saw with a remote start for dust extraction (AWS) for demanding use. Powered by XGT® 40V max battery this brushless saw is extremely powerful. Equipped with single sliding system and rail-forward design enables saw to be placed against wall for maximising work space. Max cutting capacity (90 degrees) 70 x 312 mm. Twin led lights illuminate the working area.

Technical specifications


Attributes
No attributes to display for this product
£ 756.00 excl. VAT
/ Each
£ 907.20 incl. VAT
  • Usually arrives within 14 working days