Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Cut-off / machine saw
Circular mitre saw and circular cut-off saw on base
BOSCH BOSCH - 0601B43000 CORDLESS MITRE SAW BITURBO
BOSCH BOSCH - 0601B43000 CORDLESS MITRE SAW BITURBO
Circular mitre saw and circular cut-off saw on base Bosch
References
bosch:
GCM 18V-305 GDC
rubix:
262A7120
manufacturer :
0601B43000
ean:
3165140965545
Technical specifications
Speed
2.55
rpm
See all Specifications
Product details
Technical specifications
Product details : BOSCH BOSCH - 0601B43000 CORDLESS MITRE SAW BITURBO
Technical specifications
Attributes
Speed
2.55
rpm
Blade diameter
305
mm
Weight
26.9
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,374.03
excl. VAT
/
Each
£
1,648.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DCS781N-XJ 54V XR FLEXVOLT 305MM SLIDE MITRE SAW - BARE UNIT
DEWALT DCS365N-XJ 184MM BARE CORDLESS MITRE SAW WITH XPS - NAKED
SIP 01554 10IN INDUSTRIAL CIRCULAR METAL SAW
EVOLUTION 048-0002A R210 SMS MULTIPURPOSE SLIDING MITRE SAW 110V
"SIP 01565 12"" INDUSTRIAL CIRCULAR SAW 400V"
MAKITA LS003GZ01 XGT BODY ONLY 305MM MITRE SAW
DEWALT DWS777-LX 216MM 1800W SLIDE MITRE SAW XPS 110V
EVOLUTION 052-0002A R255 SMS MULTIPURPOSE SLIDING MITRE SAW 110V
MAKITA LS004GZ01 XGT BODY ONLY 260MM MITRE SAW
EVOLUTION 046-0002A R210-CMS 210MM TCT MULTIPURPOSE COMP MITRESAW 110V
MAKITA LS002GZ01 XGT BODY ONLY 216MM MITRE SAW
DEWALT DWS780-GB 305MM COMPOUND MITRE SAW DWS780 230V
SIP 01307 14IN ABRASIVE CUT OFF SAW (230V)
HUVEMA 16135 HU 370 PSK
EVOLUTION 052-0001A R255 SMS MULTIPURPOSE SLIDING MITRE SAW 230V