References
Bahco:747-15/16
Rubix:401A5167
EAN:7314150362882




Product details : BAHCO 747-15/16 3/8 OPEN END-15/16
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Strengths
3/8" Square Drive Crowfoot Open End Wrenches
Technical specifications
Attributes
| Opening | 15/16 |
|---|---|
| Length | 30 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 56.08 excl. VAT
/ Each
£ 67.30 incl. VAT
- Delivery usually within ( 14 ) days
