STAHLWILLE 17 X 19MM DOUBLE ENDED RING SPANNER 41051719
21 series double ended ring spanners, Stahlwille
See technical informationReferences
Stahlwille:41051719
Rubix:2536334
EAN:4018754021338



Product details : STAHLWILLE 17 X 19MM DOUBLE ENDED RING SPANNER 41051719
DIN 837/ISO 10103
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x27x185 mm |
|---|---|
| Logistic Weight | 78 g |
| Opening | 17x19 |
| Length | 185 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.69 excl. VAT
/ Each
£ 20.03 incl. VAT
- Usually arrives within 14 working days
