STAHLWILLE 40103636 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 36MM

14 Series Combination Spanners, OPEN-BOX, Long

See technical informationSee documents

References

Stahlwille:40103636
Rubix:2536092
EAN:4018754019403
brand logo

Technical specifications

Opening36
Length480 mm
Typecombination wrench
See all Specifications

Documents

Product details : STAHLWILLE 40103636 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 36MM


DIN 3113 form B/ ISO 7738 form B

Technical specifications


Attributes
Logistics dimensions (L x W x H)29x75x480 mm
Logistic Weight951 g
Opening36
Length480 mm
Typecombination wrench
Finishingchromed
£ 75.11 excl. VAT
/ Each
£ 90.13 incl. VAT
  • Usually arrives within 14 working days