ROEBUCK OPEN END WRENCH OPENING 8X9MM 865241
Double open ended metric spanners
See technical informationSee documentsReferences
Roebuck:865241
Rubix:209A7509
EAN:3660338018237

Documents
Product details : ROEBUCK OPEN END WRENCH OPENING 8X9MM 865241
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Technical specifications
Attributes
| Opening | 8x9 |
|---|---|
| Length | 142 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 2.57 excl. VAT
/ Each
£ 3.08 incl. VAT
- In stock: Next day delivery
