FACOM 467BF.8 FLEX COMB RATCHETING WRENCH 8MM
Ratchet wrench with articulated head
See technical informationReferences
Facom:467BF.8
Rubix:220A3858
EAN:3662424065132



Product details : FACOM 467BF.8 FLEX COMB RATCHETING WRENCH 8MM
New-generation ratcheting combination wrenches with articulated head from FACOM.
180° articulated eye head allows access to hard-to-reach nuts.
180° articulated eye head allows access to hard-to-reach nuts.
Technical specifications
Attributes
| Opening | 8 |
|---|---|
| Length | 127.5 mm |
| Type | ratchet spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 21.71 excl. VAT
/ Each
£ 26.05 incl. VAT
- Delivery usually within ( 14 ) days
