Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION WRENCH SPANNER OPENING 15MM 865263
ROEBUCK COMBINATION WRENCH SPANNER OPENING 15MM 865263
Metric combination spanners
References
roebuck:
865263
rubix:
209A7712
ean:
3660338196249
Technical specifications
Opening
15
Length
190
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COMBINATION WRENCH SPANNER OPENING 15MM 865263
Standard: ISO 3318/ DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.
Strengths
Excellent hand grip
Technical specifications
Attributes
Opening
15
Length
190
mm
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.80
excl. VAT
/
Each
£
8.16
incl. VAT
In stock: Next day delivery
Select variants (26)
Add to cart
Check our products from related categories
BRITOOL EXPERT STUBBY RATCHET WRENCH 19MM
STAHLWILLE 41030608 6 X 8MM DOUBLE END RING SPANNER
WERA 003760 JOKER WRENCH OPEN-END 10MM/13MM
STAHLWILLE 4004.24 24MM SINGLE O/E SPANNER DIN894 40040240
BRITOOL EXPERT STUBBY RATCHET WRENCH 17MM
STAHLWILLE 02500065 3/8 INCH DRIVE X 1.9/16 AF CROW-FOOT
FACOM 5/8 AF SHORT COMBI 39.5/8
ROEBUCK COMBINATION WRENCH SPANNER OPENING 12MM 865260
ROEBUCK COMBINATION WRENCH SPANNER OPENING 17MM 865265
BAHCO 6M-4.5-5.5 OPEN END WRENCH
FACOM ANG.SOCK.WREN 76.20
F4P F4PPB 20 25 AND 32MM CONDUIT PIPE BENDER.
FACOM TEE SOCKET WR 97.14X15
FACOM 44.8X9 44 OPEN END JAW SPANNERS METRIC 8 X 9MM
STAHLWILLE 42050070 STRIKING FACE RING WRENCH 70MM