Deep groove ball bearing NTN 16001JRX, Outer diameter: 30 mm | Width: 8 mm | Inner diameter: 12 mm

16000 Single Row Deep Groove Ball Bearing

See technical informationSee documents

References

NTN:16001JRX
Rubix:204A4226
EAN:4547359010077
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter30 mm
Width8 mm
See all Specifications

Documents

Product details : NTN 16001JRX DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x28x7 mm
Logistic Weight18 g
Inner diameter12 mm
Outer diameter30 mm
Width8 mm
Sealingopen
Bearing Clearancecn
Series16000
Materialsteel
Cagesteel
Basic static load, radial - C0r2390 N
Basic dynamic load, radial - Cr5650 N
Weight0.155 kg
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories