FACOM 169A.23 45 DEGREES ANGLED NOSE INSIDE CIRCLIP PLIERS 31-100
169A - 45° angled nose inside circlip® pliers
See technical informationReferences
Facom:169A.23
Rubix:395A5153
EAN:3148518231206



Product details : FACOM 169A.23 45 DEGREES ANGLED NOSE INSIDE CIRCLIP PLIERS 31-100
169A - 45° angled nose inside circlip® pliers
- For Circlips® 8 --> 100 mm
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
- For Circlips® 8 --> 100 mm
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
Strengths
Piano wire tips: high resistance to deformation
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Packaged dimensions (D x W x H) | 277x92x22 mm |
| Package weight | 319 g |
| Nose shape | curved |
| Nose diameter | 2.2 mm |
| Length | 215 mm |
| Weight | 300 g |
| Max diameter capacity | 100 mm |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 27.60 excl. VAT
/ Each
£ 33.12 incl. VAT
- Delivery usually within ( 14 ) days
