References
Gedore:8005 A
Rubix:80358461
Manufacturer :6707150
EAN:4010886670712

Product details : GEDORE 8005 A CIRCLIP PLIER
Circlip pliers for external retaining rings 305-500 mm For shafts Supplied with four different clamping tips The circlip is securely clamped before removal by choosing a suitable distance between the clamping tips. This means that unnecessary plier movement is avoided, and the circlip may be opened completely. The special parallel movement of the clamping tips and their recesses in the direction of the pressure applied ensure that the circlip will be clamped firmly. DBGM (= German Utility Patent)
Technical specifications
Attributes
| Logistic Weight | 3520 g |
|---|---|
| Nose shape | straight |
| Nose diameter | 5.9 mm |
| Length | 665 mm |
| Weight | 3520 g |
| Max diameter capacity | 500 mm |
| Min. diameter | 305 mm |
| Max diameter | 500 mm |
Show UNSPSC/ECL@SS
£ 365.80 excl. VAT
/ Each
£ 438.96 incl. VAT
- Delivery usually within ( 8 ) days
