References
Facom:188A.20G
Rubix:217A4410
EAN:3662424087202

Product details : FACOM 188A.20G FLAT NOSE PLIER 200MM
- Thin, flat and finely serrated jaws for firm grip and accessibility. - Particularly resistant carbon steel alloy. - Ergonomic PVC sheaths, anti-slip, preserving access, resistant to chemical agents - Presentation: varnished, corrosion-resistant
Technical specifications
Attributes
| Nose shape | flat |
|---|---|
| Length of noses | 75 mm |
| Length | 200 mm |
| Cutting capacity | 18 mm |
| Weight | 200 g |
Show UNSPSC/ECL@SS
£ 34.16 excl. VAT
/ Each
£ 40.99 incl. VAT
- Delivery usually within ( 14 ) days
