KNIPEX 2881280 LONG REACH NEEDLE NOSE PLIERS 280MM
Long Reach Needle Nose Pliers
See technical informationSee documentsReferences
Knipex:28 81 280
Rubix:224A2061
EAN:4003773079422




Documents
Product details : KNIPEX 2881280 LONG REACH NEEDLE NOSE PLIERS 280MM
28 81 280 Long Reach Needle Nose Pliers
for gripping, adjustment and assembly work in hard to reach areas thanks to slim, very long design. Careful yet reliable gripping, holding and guiding of small copper pipes, screws and cables as well as other round parts thanks to milled grooves with smooth surfaces. Serrated pipe grip to grip round parts. Particularly suitable for work in the automotive trade and in mechanical engineering. Slim yet robust tool.
Jaw thickness (joint) (T1): 9.0 mm Tips width (W4): 2.5 mm Tips thickness (T2): 2.5 mm Jaw length (L3): 70.0 mm Head width (W3): 20.0 mm Gripping surface length (L4): 20 mm
for gripping, adjustment and assembly work in hard to reach areas thanks to slim, very long design. Careful yet reliable gripping, holding and guiding of small copper pipes, screws and cables as well as other round parts thanks to milled grooves with smooth surfaces. Serrated pipe grip to grip round parts. Particularly suitable for work in the automotive trade and in mechanical engineering. Slim yet robust tool.
For gripping, adjustment and assembly work in hard to reach areas thanks to slim, very long design. Deep down situated parts can be easily reached using the slim, half-round tips. Careful yet reliable gripping, holding and guiding of small copper pipes, screws and cables as well as other round parts thanks to milled grooves with smooth surfaces. Serrated pipe grip to grip round parts. Particularly suitable for work in the automotive trade and in mechanical engineering. Slim yet robust tool. forged from special tool steel, oil-hardened and tempered
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x55x14 mm |
|---|---|
| Logistic Weight | 235 g |
| Nose shape | flat |
| Length of noses | 55 mm |
| Length | 280 mm |
| Weight | 235 g |
Show UNSPSC/ECL@SS
£ 34.69 excl. VAT
/ Each
£ 41.63 incl. VAT
- In stock: Next day delivery