References
Draper:94627
Rubix:382A8881
Manufacturer :94627
EAN:5059482030611


Product details : DRAPER 94627 VDE 200MM LONG NOSE PLIERS
XP1000®, manufactured from premium steel forged in Germany. Induction-hardened jaws provide ultimate effortless clean cutting and long-term performance. Internal knurled long nose head for ease of pulling wires and working in confirmed spaces. The precision-machined pivot pins allow smooth one handed operation with minimum play for ease of use. Two part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. Maximum cutting capacity: 1.6mm.
Technical specifications
Attributes
| Nose shape | long |
|---|---|
| Length | 200 mm |
| Cutting capacity | 1.6 mm |
| Weight | 203 g |
Show UNSPSC/ECL@SS
£ 27.33 excl. VAT
/ Each
£ 32.80 incl. VAT
- Delivery usually within ( 7 ) days
