FACOM 185.34L 340MM LONG REACH PLIERS
Extra-long, double-jointed, half-round nose pliers
See technical informationReferences
Facom:185.34L
Rubix:80169825
EAN:3662424010163



Product details : FACOM 185.34L 340MM LONG REACH PLIERS
Extra-long, double-jointed, half-round nose pliers
-Double-jointed and slim profile. for work in hard-to-reach places, even with just one hand.
- Serrated tips provide good grip.
- Ergonomic handle for easy gripping.
- Presentation: polished, plastic sheath. Model 185.34L. Spout width 6mm. Thickness 3mm
-Double-jointed and slim profile. for work in hard-to-reach places, even with just one hand.
- Serrated tips provide good grip.
- Ergonomic handle for easy gripping.
- Presentation: polished, plastic sheath. Model 185.34L. Spout width 6mm. Thickness 3mm
Technical specifications
Attributes
| Logistic Weight | 365 g |
|---|---|
| Packaged dimensions (D x W x H) | 342x64x15 mm |
| Package weight | 356 g |
| Nose shape | flat |
| Length of noses | 81 mm |
| Length | 340 mm |
| Diameter | 81 mm |
| Cutting capacity | 6 mm |
| Weight | 350 g |
Show UNSPSC/ECL@SS
£ 46.70 excl. VAT
/ Each
£ 56.04 incl. VAT
- In stock: Next day delivery
