References
Knipex:42 24 280
Rubix:388A3431
EAN:4003773022213

Product details : KNIPEX 4224280 WELDING GRIP PLIERS 280MM
For gripping, clamping and holding of diverse profiles. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. pliers body: rolled steel, high-strength
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 285x66x58 mm |
|---|---|
| Length | 280 mm |
| Weight | 850 g |
Show UNSPSC/ECL@SS
£ 40.12 excl. VAT
/ Each
£ 48.14 incl. VAT
- Delivery usually within ( 14 ) days