References
Facom:193A.16G
Rubix:216A7691
EAN:3662424087158

Documents
Product details : FACOM 193A.16G HALF-ROUND STRAIGHT NOSE PLIER 160MM
Strengths
•Narrow, finely serrated tips with side cutting edges
Cutting edges for copper and hard steel wire to a maximum specification of 1.6mm 160 kg/mm²
High durability carbon alloy steel, with induction hardened cutting edges
Mono-Material ergonomic grips maintining accessibililty benefits of classic dip grips, resistant to workshop chemical agents
Cutting edges for copper and hard steel wire to a maximum specification of 1.6mm 160 kg/mm²
High durability carbon alloy steel, with induction hardened cutting edges
Mono-Material ergonomic grips maintining accessibililty benefits of classic dip grips, resistant to workshop chemical agents
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Length of noses | 50 mm |
| Length | 160 mm |
| Diameter | 2.5 mm |
| Cutting capacity | 1.6 mm |
| Weight | 177 g |
Show UNSPSC/ECL@SS
£ 31.07 excl. VAT
/ Each
£ 37.28 incl. VAT
- Delivery usually within ( 14 ) days
