Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(604)
Portable power tools
(576)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Stapler, nail gun
Stapler - nail gun
MAKITA FN001GZ02 XGT B/O 18GA BRAD NAILER
MAKITA FN001GZ02 XGT B/O 18GA BRAD NAILER
Stapler - nail gun Makita
References
makita:
FN001GZ02
rubix:
274A3685
ean:
0088381739269
Product details
Technical specifications
Product details : MAKITA FN001GZ02 XGT B/O 18GA BRAD NAILER
Anti Dry-Fire Mechanism.Magazine window for easy confirmation on nail size in magazine. Drives up to 5000 nails on a single charge (2.5Ah battery). Easy-to-see slim nose tip. Ergonomically designed high comfort grip.Depth adjustment.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
383.00
excl. VAT
/
Each
£
459.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA DBN600ZJ 18V FINISHING NAILER 16G LXT
MAKITA GN900SE FRAMING GAS NAILER 7.2V
STANLEY FMHTO-80550 80550 FATMAX 4 IN 1 LIGHTWEIGHT TACKER
STANLEY 0-TRE550 ELECTRIC HEAVY DUTY STAPLER/NAILER
MAKITA DBN500ZJ 18V BRAD NAILER
DEWALT DCN660D2-GB 18V 2AH BRUSHLESS 2ND FIX NAILER 2X5AH
ARROW FASTENER STAPLE GUN T-50
ARROW STAPLE GUN T-55
ARROW HAMMER TACKER HT55
MAKITA DST221Z 18V STAPLER
ARROW INSULATED STAPLE GUN AT72
STANLEY 6-CT-10X 2IN1 MANUAL CABLE TACKER
ARROW JUNIOR STAPLE GUN TACKER
MAKITA PT001GZ02 XGT BODY ONLY PIN NAILER
ARROW STAPLES T-75 7/8 PACK OF 1000 A7514