MAKITA DUC357Z BRUSHLESS REAR HANDLE CHAINSAW


18V Chain Saw LXT® DUC357Z

References
makita:DUC357Z
rubix:257A7442
ean:0088381769730
brand logo
brand logo
Technical specifications
Length of cut350 mm
Weight2.9 kg
CordlessYes
See all Specifications

Product details : MAKITA DUC357Z BRUSHLESS REAR HANDLE CHAINSAW


Higher lock torque achieved by adding gear reduction mechanism and intended for use by residential carpenters and DIY users. The rear handle structure and design is easy to use and very ergonomic to use.

Strengths

• Brushless maintenance-free and long-life motor
• Battery protection circuit protects against overloading, over-discharging and over-heating

Technical specifications


Attributes
Length of cut350 mm
Weight2.9 kg
CordlessYes
Heat engineNo
Voltage18 V
Show UNSPSC/ECL@SS
£ 216.00 excl. VAT
/ Each
£ 259.20 incl. VAT
  • Usually arrives within 14 working days