Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Green area tools
Chainsaw
MILWAUKEE 4933479678 M18 FUEL CHAINSAW 35CM BAR BARE UNIT
MILWAUKEE 4933479678 M18 FUEL CHAINSAW 35CM BAR BARE UNIT
Chainsaw Milwaukee
References
milwaukee:
M18 FCHS35-0
rubix:
395A6543
manufacturer :
4933479678
ean:
4058546374723
Technical specifications
Cordless
Yes
Heat engine
No
See all Specifications
Product details
Technical specifications
Product details : MILWAUKEE 4933479678 M18 FUEL CHAINSAW 35CM BAR BARE UNIT
Technical specifications
Attributes
Cordless
Yes
Heat engine
No
Voltage
18
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
311.05
excl. VAT
/
Each
£
373.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4933471441 M18 FUEL COMPACT CHAINSAW 30CM BAR BARE UNIT
MILWAUKEE 4932464957 M18 FUEL OUTDOOR POWER HEAD ATTACHMENT ONLY CHAIN
MILWAUKEE 4933479990 M18 FUEL TOP HANDLE CHAIN SAW 30CM 2 XM18HB8 8AH
MILWAUKEE 4933499218 M18 FUEL CHAINSAW 40CM BAR (1 X 12.0AH BATTERY CH
MILWAUKEE 4933479588 M18 FUEL TOP HANDLE CHAIN SAW 35 CM BARE UNIT NEW
MAKITA DUC357Z BRUSHLESS REAR HANDLE CHAINSAW
DEWALT DCMPS567N-XJ DEWALT 18V XR BRUSHLESS POLE SAW - BARE UNIT
MILWAUKEE 4933472211 M12 FUEL HATCHET PRUNING SAW BARE UNIT
DEWALT DCM575X1GB FLEX VOLT 40CM BATTERY CHAINSAW 54V
MAKITA DUC254Z BRUSHLESS TOP HANDLE CHAINSAW
MILWAUKEE 4933471443 M18 FUEL COMPACT CHAINSAW 30CM BAR (1X12.0AH BATT
MAKITA DUC353Z 18VX2 CHAINSAW 350MM BL LXT
MILWAUKEE 4933479586 M18 FUEL TOP HANDLE CHAIN SAW 30 CM BARE UNIT NEW
DEWALT DCMCS575N-XJ 54V XR FLEXVOLT 50CM HP CHAINSAW - BARE UNIT
MILWAUKEE 4933480117 M18 FUEL HATCHET PRUNING SAW BARE UNIT