Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Green area tools
Chainsaw
MILWAUKEE 4933499218 M18 FUEL CHAINSAW 40CM BAR (1 X 12.0AH BATTERY CH
MILWAUKEE 4933499218 M18 FUEL CHAINSAW 40CM BAR (1 X 12.0AH BATTERY CH
Chainsaw Milwaukee
References
milwaukee:
4933499218
rubix:
395A6541
manufacturer :
4933499218
Product details
Technical specifications
Product details : MILWAUKEE 4933499218 M18 FUEL CHAINSAW 40CM BAR (1 X 12.0AH BATTERY CH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
623.33
excl. VAT
/
Each
£
748.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DCMCS575N-XJ 54V XR FLEXVOLT 50CM HP CHAINSAW - BARE UNIT
MILWAUKEE 4933479990 M18 FUEL TOP HANDLE CHAIN SAW 30CM 2 XM18HB8 8AH
MAKITA DUC254Z BRUSHLESS TOP HANDLE CHAINSAW
MILWAUKEE 4933479588 M18 FUEL TOP HANDLE CHAIN SAW 35 CM BARE UNIT NEW
MILWAUKEE 4933479899 M18 FUEL CHAINSAW 35CM BAR (1 X 12AH BATTERY CHAR
MILWAUKEE 4933471441 M18 FUEL COMPACT CHAINSAW 30CM BAR BARE UNIT
MILWAUKEE 4933464723 M18 FUEL CHAINSAW 40 CM BAR BARE UNIT
DEWALT DCM575X1GB FLEX VOLT 40CM BATTERY CHAINSAW 54V
MILWAUKEE 4933471443 M18 FUEL COMPACT CHAINSAW 30CM BAR (1X12.0AH BATT
MILWAUKEE 4933480117 M18 FUEL HATCHET PRUNING SAW BARE UNIT
MILWAUKEE 4933472211 M12 FUEL HATCHET PRUNING SAW BARE UNIT
MAKITA DUC357Z BRUSHLESS REAR HANDLE CHAINSAW
MAKITA DUC353Z 18VX2 CHAINSAW 350MM BL LXT
MILWAUKEE 4932464957 M18 FUEL OUTDOOR POWER HEAD ATTACHMENT ONLY CHAIN
MILWAUKEE 4933479586 M18 FUEL TOP HANDLE CHAIN SAW 30 CM BARE UNIT NEW