References
Makita:DVC750LZ
Rubix:219A5226
EAN:0088381870467




Product details : MAKITA DVC750LZ 18V VACUUM CLEANER BL LXT
A cordless vacuum cleaner with a HEPA filter and brushless motor for small-scale worksite cleaning or use with a machine. The vacuum cleaner has two suction power settings and it supports dry functions. 7.5L tank, no dust bag needed.
Strengths
• Brushless maintenance-free and long-life motor
• Adjustable speed, high/low
• Flexible hose which stretches from 0.5 meter up to 2.5 meters
• Battery protection system automatically shuts off power when the battery level is low
• Adjustable speed, high/low
• Flexible hose which stretches from 0.5 meter up to 2.5 meters
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Power | 50 W |
|---|---|
| Power supply | 18 V |
| Tank | 7.5 l |
| Sound level | 76 dBA |
| Weight | 4.6 kg |
| Vacuum | 67 mbar |
Show UNSPSC/ECL@SS
£ 168.00 excl. VAT
/ Each
£ 201.60 incl. VAT
- In stock: Next day delivery
