MAKITA DTW1002Z 18V LXT BRUSHLESS IMPACTWRENCH
18V Impact Wrench LXT® DTW1002Z
See technical informationReferences
Makita:DTW1002Z
Rubix:2581253




Product details : MAKITA DTW1002Z 18V LXT BRUSHLESS IMPACTWRENCH
A powerful, brushless 1/2" drive impact wrench with a fastening torque of up to 1 000 Nm. Three different power settings. Equipped with an LED light for added lighting, this tool is ideal for applications that require high fastening torque.
Strengths
• Brushless maintenance-free and long-life motor
• LED light illuminates the work site
• Battery protection system automatically shuts off power when the battery level is low
• LED light illuminates the work site
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 229x91x289 mm |
|---|---|
| Logistic Weight | 3600 g |
| Voltage | 18 V |
| Maximum torque | 1000 N.m |
| Weight | 3.6 kg |
| Cordless | yes |
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 282.00 excl. VAT
/ Each
£ 338.40 incl. VAT
- In stock: Next day delivery
