DEWALT DCF921P2T-GB 18V XR BRUSHLESS 1/2 HOG RING COMPACT IMPACT WRENC
18V XR Brushless Compact Impact Wrench Kit
See technical informationSee documentsReferences
Dewalt:DCF921P2T-GB
Rubix:270A2551
EAN:5035048743737

Documents
Product details : DEWALT DCF921P2T-GB 18V XR BRUSHLESS 1/2 HOG RING COMPACT IMPACT WRENC
1/2" hog ring anvil
4-mode switch
Variable trigger
Bright 3-LED ring for visibility
Powerful torque for tough jobs
Compact size fits in tight spaces
Quick socket changes
Long-lasting brushless motor
Heavy-duty batteries
Sturdy kitbox for transport and storage
Strengths
Applications
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 610 N.m |
| Cordless | yes |
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 431.45 excl. VAT
/ Each
£ 517.74 incl. VAT
- In stock: Next day delivery





