References
Makita:DJV182Z
Rubix:2577190
EAN:0088381651882

Product details : MAKITA DJV182Z 18V JIGSAW LXT
An efficient saw with three-stage pendulum action and tool-less blade change. Engine speed can be adjusted between 800 and 3 500 min-1 from a switch to suit the material. A stroke length of 26 mm and cutting capacity of 135 mm in wood and 10 mm in steel.
Strengths
• Brushless maintenance-free and long-life motor
• LED light illuminates the work site
• Soft no load speed
• Battery protection circuit protects against overloading, over-discharging and over-heating
• LED light illuminates the work site
• Soft no load speed
• Battery protection circuit protects against overloading, over-discharging and over-heating
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 266x77x208 mm |
|---|---|
| Logistic Weight | 2600 g |
| Weight | 2.6 kg |
| Cordless | no |
| Length of travel | 26 mm |
Show UNSPSC/ECL@SS
£ 180.26 excl. VAT
/ Each
£ 216.31 incl. VAT
- In stock: Next day delivery
