MAKITA JV101DWAE 12V MAX JIGSAW CXT


Makita Body Only Jigsaw

References
makita:JV101DWAE
rubix:2582368
ean:0088381818858
brand logo
brand logo
Technical specifications
Weight1.9 kg
Cordlessno
See all Specifications

Product details : MAKITA JV101DWAE 12V MAX JIGSAW CXT


Makita JV101DWAE Jigsaw 10.8V CXT power tools feature 3 orbital settings plus straight cut action, electric brake and a handy variable speed trigger. 10.8V Makita Jigsaws have a useful blower function allowing the trade to see the cut line at all times plus a rigid lightweight aluminium base that bevels 0 to 45 degrees both left and right. An ergonomically designed handle and easily connectable to a dust extraction facility with the correct attachment allows these powerful compact jigsaws to be clean and easy to operate on any application.

Strengths

Fast cutting, lightweight
3 Orbital settings plus straight cutting for use in a wide range of materials
Built-in dust blower clears the line of cut for increased accuracy
Electric brake for increased operator safety
Dust cover prevents scattering of tips

Applications

Slide type Li-ion battery
3 orbital settings plus straight cutting
Electric brake
Variable speed trigger control
Ergonomically designed handle
Blower function - blows sawdust off the line cut
Rigid aluminium base bevels 0 to 45 degrees left and right
Connectable to dust extractor with correct attachment

Technical specifications


Attributes
Weight1.9 kg
Cordlessno
Non-ferrous metal cutting capacity4 mm
Wood capacity65 mm
Length of travel18 mm
Show UNSPSC/ECL@SS
£ 157.00 excl. VAT
/ Each
£ 188.40 incl. VAT
  • Usually arrives within 14 working days