References
Makita:DJV180Z
Rubix:80104237
EAN:0088381662710

Product details : MAKITA DJV180Z 18V JIGSAW LXT
18V heavy duty cordless jigsaw. Features include variable speed soft start trigger for greater control of cuts, electronic brake, keyless blade change system, built in LED job light for better visibility of line of cut and soft grip ergonomic body for operator comfort. Naked unit body only.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 257x73x208 mm |
|---|---|
| Logistic Weight | 2900 g |
| Voltage | 18 V |
| Cutting capacity | 135 mm |
| Weight | 2.9 kg |
| Cordless | yes |
| Model | djv180z |
| Power | 340 W |
| No-load speed | 2600 rpm |
| Length of travel | 26 mm |
Show UNSPSC/ECL@SS
£ 147.00 excl. VAT
/ Each
£ 176.40 incl. VAT
- In stock: Next day delivery
