References
Makita:DJV181Z
Rubix:80219029
EAN:0088381650939

Product details : MAKITA DJV181Z 18V JIGSAW LXT
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 298x77x189 mm |
|---|---|
| Logistic Weight | 2500 g |
| Weight | 2.5 kg |
| Cordless | no |
| Length of travel | 26 mm |
Show UNSPSC/ECL@SS
£ 192.00 excl. VAT
/ Each
£ 230.40 incl. VAT
- Delivery usually within ( 7 ) days
