Jigsaw
Filter Options
Categories
jigsaw (23)
Brand
bahco
(6)
bosch
(2)
dewalt
(4)
draper
(1)
makita
(10)
23 Product(s) with 23 variant(s):
DEWALT DCS334N-XJ 18V JIGSAW NAKED UNIT
- dewalt:DCS334N-XJ
- rubix:218A5962
- ean:5035048705711
- In stock: Next day delivery
- Voltage:18 V
- Cutting capacity:135 mm
- Weight:2.1 kg
£ 208.59 excl. VAT
/ Each
MAKITA DJV180Z 18V JIGSAW LXT
- makita:DJV180Z
- rubix:80104237
- ean:0088381662710
- In stock: Next day delivery
- Voltage:18 V
- Cutting capacity:135 mm
- Weight:2.9 kg
£ 147.00 excl. VAT
/ Each
DRAPER 56760 DRAPER 230V JIGSAW 710W
- draper:56760
- rubix:382A4431
- manufacturer :56760
- ean:5010559567607
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Cutting capacity:80 mm
- Weight:2.1 kg
£ 39.17 excl. VAT
/ Each
DEWALT DCS331N-XJ NAKED JIGSAW
- dewalt:DCS331N-XJ
- rubix:80006783
- In stock: Next day delivery
- Voltage:18 V
- Weight:2.4 kg
- Cordless:yes
£ 169.57 excl. VAT
/ Each
MAKITA DJV182Z 18V JIGSAW LXT
- makita:DJV182Z
- rubix:2577190
- ean:0088381651882
- In stock: Next day delivery
- Weight:2.6 kg
- Cordless:no
£ 180.26 excl. VAT
/ Each
MAKITA JV101DWAE 12V MAX JIGSAW CXT
- makita:JV101DWAE
- rubix:2582368
- ean:0088381818858
- Delivery usually within ( 7 ) days
- Weight:1.9 kg
- Cordless:no
£ 157.00 excl. VAT
/ Each
MAKITA 4350FCT/1 JIGSAW 110V ORBITAL ACTION
- makita:4350FCT/1
- rubix:2005151
- Delivery usually within ( 7 ) days
- Weight:2.4 kg
- Cordless:no
£ 164.00 excl. VAT
/ Each
MAKITA DJV181Z 18V JIGSAW LXT
- makita:DJV181Z
- rubix:80219029
- ean:0088381650939
- Delivery usually within ( 7 ) days
- Weight:2.5 kg
- Cordless:no
£ 192.00 excl. VAT
/ Each
BAHCO 91-143-25P JIGSAWBLADES T-SHANK 25-PACK
- bahco:91-143-25P
- rubix:401A7664
- manufacturer :91-143-25P
- ean:7311518266578
- Delivery usually within ( 14 ) days
- Cutting capacity:77 mm
- Weight:0.154 kg
- Cordless:no
£ 37.23 excl. VAT
/ Each
BAHCO 91-512-25P JIGSAWBLADES T-SHANK 25-PACK
- bahco:91-512-25P
- rubix:401A7455
- manufacturer :91-512-25P
- ean:7311518266592
- Delivery usually within ( 14 ) days
- Cutting capacity:53 mm
- Weight:0.104 kg
- Cordless:no
£ 43.02 excl. VAT
/ Each
BAHCO 91-143-100P JIGSAWBLADES100-PACK
- bahco:91-143-100P
- rubix:401A7787
- manufacturer :91-143-100P
- ean:7311518224363
- Delivery usually within ( 14 ) days
- Cutting capacity:77 mm
- Weight:0.606 kg
- Cordless:no
£ 148.98 excl. VAT
/ Each
MAKITA 4350FCT/2 JIGSAW 240V ORBITAL ACTION
- makita:4350FCT/2
- rubix:2005150
- Delivery usually within ( 7 ) days
- Weight:2.4 kg
- Cordless:no
£ 164.00 excl. VAT
/ Each
DEWALT DW331K-GB DW331K JIGSAW 230V
- dewalt:DW331K-GB
- rubix:8142750
- Delivery usually within ( 7 ) days
- Weight:2.8 kg
- Cordless:no
£ 218.95 excl. VAT
/ Each
DEWALT 18V PREMIUM JIGSAW 2 X 4.0AH BATTERIES CHARGER AND KITBOX
- dewalt:DCS331M2-GB
- rubix:2515353
- In stock: Next day delivery
- Cordless:yes
£ 510.28 excl. VAT
/ Each
BAHCO 91-MIXED-10P JIGSAWBLADES MIXED SET 10-PACK
- bahco:91-MIXED-10P
- rubix:401A6521
- manufacturer :91-MIXED-10P
- ean:7314150449491
- Delivery usually within ( 14 ) days
£ 21.55 excl. VAT
/ Each
BOSCH GST150BCE/110V GST150BCE JIGSAW 110V
- bosch:GST 150 BCE
- rubix:2007559
- manufacturer :0601513060
- Usually arrives within 14 working days
- Cordless:no
£ 275.58 excl. VAT
/ Each
BAHCO 91-WOOD-10P JIGSAWBLADES WOOD SET 10-PACK
- bahco:91-WOOD-10P
- rubix:401A6522
- manufacturer :91-WOOD-10P
- ean:7314150449446
- Delivery usually within ( 14 ) days
£ 19.64 excl. VAT
/ Each
BAHCO 91-METAL-10P JIGSAWBLADES METAL SET 10-PACK
- bahco:91-METAL-10P
- rubix:401A6520
- manufacturer :91-METAL-10P
- ean:7314150449477
- Delivery usually within ( 14 ) days
£ 22.52 excl. VAT
/ Each
MAKITA JV101DZ 12V MAX JIGSAW CXT
- makita:JV101DZ
- rubix:2582369
- Delivery usually within ( 7 ) days
- Cordless:yes
£ 72.00 excl. VAT
/ Each
MAKITA DJV186Z 18V LXT JIGSAW (BODY ONLY)
- makita:DJV186Z
- rubix:450A9710
- manufacturer :DJV186Z
- Delivery usually within ( 7 ) days
£ 98.80 excl. VAT
/ Each
BOSCH GST 90BE 230V JIGSAW
- bosch:GST 90 BE
- rubix:2022738
- manufacturer :060158F070
- ean:3165140602877
- Usually arrives within 14 working days
- Cordless:no
£ 205.22 excl. VAT
/ Each
MAKITA JV001GZ01 XGT BODY ONLY JIGSAW
- makita:JV001GZ01
- rubix:274A3717
- ean:0088381770309
- Delivery usually within ( 7 ) days
- Cordless:yes
£ 221.00 excl. VAT
/ Each
MAKITA JV002GZ01 XGT BODY ONLY JIGSAW
- makita:JV002GZ01
- rubix:274A3718
- ean:0197050002037
- Delivery usually within ( 7 ) days
- Cordless:yes
£ 221.00 excl. VAT
/ Each

























