DEWALT 18V PREMIUM JIGSAW 2 X 4.0AH BATTERIES CHARGER AND KITBOX


Jigsaw

References
dewalt:DCS331M2-GB
rubix:2515353
brand logo
brand logo
Technical specifications
Cordlessyes

Product details : DEWALT 18V PREMIUM JIGSAW 2 X 4.0AH BATTERIES CHARGER AND KITBOX


Strengths

•Dust blower keeps line of cut clear of dust and debris
Modular component design for trouble free servicing
Rubber coated grip to reduce surface vibration and user fatigue
Intelligent variable speed trigger & lock-off switch for quick controlled cuts and enhanced work safety
Powerful & highly efficient DEWALT PM47 fan-cooled motor with replaceable brushes. delivers fast cutting action up to 3000 strokes per minute maximising user productivity
Patented anti-vibration counter-balance mechanism and rubber grip providing a smooth operation
Quick and easy patented keyless blade change system, accepts T-shank blades
Tool-free adjustable shoe with anti-scratch cover bevels 45 degrees in both directions
3-position pendulum action controls the aggressiveness or smoothness of cuts

Technical specifications


Attributes
Cordlessyes
Show UNSPSC/ECL@SS
£ 510.28 excl. VAT
/ Each
£ 612.34 incl. VAT
  • In stock: Next day delivery