References
Bahco:2223 S-150
Rubix:115A5558
EAN:7314150032983

Product details : BAHCO 2223 S-150 STRIPPING PLIER 2223 S-150
Strengths
•Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene base provides superior grip
Developed according to the scientific ERGO™ process
For working on live equipment up to 1000 V in compliance with IEC 60900
Stripping capacity: 0.5 mm to 5 mm
Easy wire cutting and stripping pliers for copper and aluminium
For stripping copper wire up to 5 mm
High-performance alloy steel
Phosphate finish, anti-corrosion treated
Standards: IEC 60900
Every tool is tested at 10,000 V for 10 seconds at the end of the manufacturing process
Developed according to the scientific ERGO™ process
For working on live equipment up to 1000 V in compliance with IEC 60900
Stripping capacity: 0.5 mm to 5 mm
Easy wire cutting and stripping pliers for copper and aluminium
For stripping copper wire up to 5 mm
High-performance alloy steel
Phosphate finish, anti-corrosion treated
Standards: IEC 60900
Every tool is tested at 10,000 V for 10 seconds at the end of the manufacturing process
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Cutting capacity | 5 mm |
| Length | 165 mm |
| Length of noses | 36 mm |
| Weight | 170 g |
Show UNSPSC/ECL@SS
£ 37.69 excl. VAT
/ Each
£ 45.23 incl. VAT
- Delivery usually within ( 14 ) days
