"ROEBUCK 00101 6""/150MM DIAGONAL CUTTING PLIERS"
Insulated diagonal cutting pliers
See technical informationSee documentsReferences
Roebuck:7770637
Rubix:2016375
EAN:3660338518522

Documents
Product details : "ROEBUCK 00101 6""/150MM DIAGONAL CUTTING PLIERS"
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.Cutting capacity:- Up to 2 mm² 1600 N/Nmm2 for hard wire- Up to 2.8 mm² 800 N/Nmm2 for hard wire
High quality, fully injection-moulded with Nylon 11 for optimum protection.Cutting capacity:- Up to 2 mm² 1600 N/Nmm2 for hard wire- Up to 2.8 mm² 800 N/Nmm2 for hard wire
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 160 mm |
| Length of noses | 47 mm |
Show UNSPSC/ECL@SS
£ 48.13 excl. VAT
/ Each
£ 57.76 incl. VAT
- Usually arrives within 14 working days
