KNIPEX 0307200 COMBINATION PLIERS 200MM

Combination Pliers

See technical information

References

Knipex:03 07 200
Rubix:152A9410
EAN:4003773015321
brand logo

Technical specifications

Product details : KNIPEX 0307200 COMBINATION PLIERS 200MM


03 07 200 Combination Pliers
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
  • Cutting capacities medium hard wire (diameter): Ø 3.8 mm
  • Cutting capacities hard wire (diameter): Ø 2.5 mm
  • Cutting capacity copper cable, multiple-stranded: Ø 13.0 mm
  • Cutting capacity copper cable, multiple-stranded: 16.0 mm²
  • VDE tested: yes  
  • With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)210x75x40 mm
    Length200 mm
    Weight339 g
    £ 36.97 excl. VAT
    / Each
    £ 44.36 incl. VAT
    • Delivery usually within ( 14 ) days