"ROEBUCK 00081 8""/200MM BENT NOSE PLIERS"
Insulated bent nose plier
See technical informationSee documentsReferences
Roebuck:7770635
Rubix:2016374
EAN:3660338518515

Documents
Product details : "ROEBUCK 00081 8""/200MM BENT NOSE PLIERS"
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.Curved bend to 45 degrees for easy access.
High quality, fully injection-moulded with Nylon 11 for optimum protection.Curved bend to 45 degrees for easy access.
Insulated needle-nose pliers 200 mm
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Cutting capacity | 12 mm |
| Length | 200 mm |
| Material | nylon |
| Length of noses | 95 mm |
Show UNSPSC/ECL@SS
£ 58.38 excl. VAT
/ Each
£ 70.06 incl. VAT
- Usually arrives within 14 working days
